Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3740 (9.5MM) Carbide Reamer Standard Sizes
Mfr # 5461808
Zoro # G9186450
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/2
- Number of Flutes 6
- Size 0.3740 (9.5mm)
- Drill Bit Size 0.3740 (9.5mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461808
- Zoro # G9186450
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3740 (9.5mm) |
Drill Bit Size | 0.3740 (9.5mm) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Machinists Level, 4 In (100mm), 1 Vial (98-4)
- GRAY TOOLS 6mm T-handle S2 Hex Key, 1000V Insulated (67606-I)
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- BOSCH Extension, 12 In (DSBE1012)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Kodiak Cutting Tools Carbide Chucking Reamers