Shop All Hand Reamers
Kodiak Cutting Tools
.374 O/U Cobalt Reamer Right-Hand Spiral
Mfr # 5491574
Zoro # G8580576
product price: $54.25
/ea
$54.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.374 O/U
- Drill Bit Size 0.374 O/U
- Drilling Length .3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5491574
- Zoro # G8580576
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.374 O/U |
Drill Bit Size | 0.374 O/U |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Description
Right Hand Spiral Flute
- Straight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER X-Blox V-Block Set (524755000)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87891CLB103315)
- MALCO Pipe Crimper, 9 In L, Nickel Plated Stl (SC3R)
- KODIAK CUTTING TOOLS 1-3/16" Safety Reamer Left-Hand Spiral (5532956)
- KODIAK CUTTING TOOLS 7/32 High Speed Steel Reamer Right-Hand Spiral (5489165)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497349)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS 11/64 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497074)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- HHIP E 23/32-25/32" High Speed Steel Adjustable Blade Reamer (2006-0082)
- Kodiak Cutting Tools Hand Reamers