Shop All Hand Reamers
Kodiak Cutting Tools
.3730 High Speed Steel Reamer Right-Hand Spiral Dowel Pin Sizes
Mfr # 5492300
Zoro # G8625647
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Number of Flutes 6
- Size 0.373
- Drill Bit Size 0.373
- Drilling Length .3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5492300
- Zoro # G8625647
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7 |
Size | 0.373 |
Drill Bit Size | 0.373 |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Description
High Speed Steel ReamerRight Hand Spiral Flute
Reamer for Dowel Pin Sizes
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Spiral Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN145-B10-2-SW Flanged Connector Clamp (145-B10-2-SW)
- MILWAUKEE TOOL 4" BIG HAWG w/Carbide Teeth (49-56-9245)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21820)
- ACDELCO G12 K12 Combo, 3/8" Ratchet Wrench, 3" Polisher, Impact Wrench (ARW1208-K12)
- KODIAK CUTTING TOOLS #30 Cobalt Reamer Right-Hand Spiral (5490661)
- KODIAK CUTTING TOOLS 31/64 Cobalt Reamer Right-Hand Spiral (5491805)
- KODIAK CUTTING TOOLS #46 High Speed Steel Reamer Right-Hand Spiral (5488472)
- KODIAK CUTTING TOOLS 13/32 High Speed Steel Reamer Right-Hand Spiral (5489737)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- KODIAK CUTTING TOOLS .1865 O/U Cobalt Reamer Right-Hand Spiral (5490925)
- Kodiak Cutting Tools Hand Reamers