Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3730 High Speed Steel Chucking Reamer Straight Flute Dowel Pin Sizes
Mfr # 5485689
Zoro # G8575280
product price: $36.45
/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Size 0.373
- Number of Flutes 6
- Overall Length 7
- Drill Bit Size 0.373
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5485689
- Zoro # G8575280
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.373 |
Overall Length | 7 |
Drill Bit Size | 0.373 |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
High Speed Steel Straight Flute
Reamer for Dowel Pin Sizes
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Dowel Pin Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat Chisel, IR, 0.500 In., 7 In. (4MHA9)
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0551)
- PRO-GRADE TOOLS Diagonal Pliers, 7-1/2" (15202)
- SWANSON TOOL "BIG 12"® Speed® Square with Layout Bar & Blue Book (carded) (S0107)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .245 HSS Chucking Reamer Straight Flute Straight Shank (5476449)
- KODIAK CUTTING TOOLS .396 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479452)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- DRILL AMERICA .2170 HSS Straight Shank Chucking Reamer (DWRR.2170)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers