Shop All Taper Pin Reamers
Kodiak Cutting Tools
.3730 Cobalt Reamer Straight Flute Dowel Pin Sizes
Mfr # 5488186
Zoro # G8648887
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7
- Size 0.373
- Number of Flutes 6
- Drill Bit Size 0.373
- Drilling Length .3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5488186
- Zoro # G8648887
- Country of Origin United States
- Category Taper Pin Reamers
Dimensions
Overall Length | 7 |
Size | 0.373 |
Drill Bit Size | 0.373 |
Drilling Length | .3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Description
Cobalt Dowel Pin Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-364 Rawhide Hammer, 4 Lb Wood Handle (11-364)
- DIABLO 1-1/16" Carbide Tipped Hole Saw (DHS1063CT)
- MILWAUKEE TOOL SHOCKWAVE 12 in Impact Locking Bit Holder (48-32-4533)
- FEIN Hacksaw Blade, 37 In. L, HSS (69908104001)
- KODIAK CUTTING TOOLS .4995 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488241)
- KODIAK CUTTING TOOLS .4370 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488219)
- KODIAK CUTTING TOOLS .1247 Cobalt Reamer Straight Flute Dowel Pin Sizes (5488109)
- DRILL AMERICA #4/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS4/0)
- YANKEE Taper Pin Reamer, Straight, #8 (487-8)
- DRILL AMERICA #7/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS7/0)
- DRILL AMERICA #0 HSS Straight Flute Taper Pin Reamer (DWRRTP0)
- Kodiak Cutting Tools Taper Pin Reamers