Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.372 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478979
Zoro # G8578360
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 7
- Number of Flutes 6
- Size 0.372
- Drill Bit Size 0.372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478979
- Zoro # G8578360
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.372 |
Drill Bit Size | 0.372 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Parabolic Jobber Length Drill Cleveland 2065-TN TiN HSS RHS/RHC 3/32 (C03718)
- URREA Service Wrench Set (13 pieces), inches (U3500B)
- DQB Brush Masonry Polyp 4-3/4In (11923)
- GEARWRENCH 38 Drive Micrometer Torque Wrench 10100 Ftlb (KDT85062M)
- KODIAK CUTTING TOOLS .327 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478044)
- KODIAK CUTTING TOOLS .503 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481707)
- KODIAK CUTTING TOOLS .275 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477021)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- KODIAK CUTTING TOOLS .0775 HSS Chucking Reamer Straight Flute Straight Shank (5473391)
- KODIAK CUTTING TOOLS .495 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481564)
- DRILL AMERICA 7/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR7/8)
- Kodiak Cutting Tools Reamers