Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3710 Carbide Reamer Decimal Size
Mfr # 5461775
Zoro # G9187424
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Number of Flutes 6
- Material Carbide
- Size 0.371
- Drill Bit Size 0.371
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461775
- Zoro # G9187424
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.371 |
Drill Bit Size | 0.371 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Impact Driver Bits, 1/4" Hex, PK10 (IWAF33PH2B10)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- TE-CO Plunger, Spring W/Out Lock, 1/4-20, 1, PK5 (53205X)
- DIAMOND VANTAGE Core Bit, 4 x 1-1/4-7 in (04014JWZGH)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Kodiak Cutting Tools Carbide Chucking Reamers