Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
3700 N3 COBALT-CTR SINK 60 ALTIN
Mfr # 5418769
Zoro # G8610064
product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #3
- Overall Length 2
- Number of Flutes 2
- Drill Bit Size #3
- Drilling Length 7/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5418769
- Zoro # G8610064
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #3 |
Overall Length | 2 |
Drill Bit Size | #3 |
Drilling Length | 7/64 |
Details
Number of Flutes | 2 |
Coating | ALTiN |
Description
CobalDouble-End combined drill and countersink 60 degree point angle ALTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL T-Handle Tap Wrench, 0-1/4 in., 0.0-6.0 mm (98501)
- MAKITA Angle Grinder Adapter, 5/8"-11 to M10 x 1.25 (A-98619)
- KD TOOLS Ratchet Crowfoot Wrnch Set, Metric, 10 pcs (89119)
- DEWALT 6-Pc. Brad Point Bit Set (DW1720)
- KEO Drill/Countersink, 82 deg., 1in dia., TiN (53108-TIN)
- DRILL AMERICA #6 Regular HSS Combined Drill Bit and Countersink (DEWCCD6)
- DEWALT #8 Replacement Drill Bit & Countersink (DW2711)
- BOSCH Tap, No. 29 Drill Bit Combo 8-32 (BDT832)
- KEO 1/2 x 82 deg KEO HSS SF Countersink (53128-TIN)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- GREENFIELD THREADING 18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading (330088)
- Kodiak Cutting Tools Combined Drill & Countersinks