Shop All Stub Drills
Kodiak Cutting Tools
#37 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534705
Zoro # G8645186
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1040 (#37)
- Size 0.1040 (#37)
- Overall Length 1-13/16
- Number of Flutes 2
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534705
- Zoro # G8645186
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1040 (#37) |
Size | 0.1040 (#37) |
Overall Length | 1-13/16 |
Drilling Length | 13/16 |
Length of Cut | 13/16 |
Overall Length In | 1-13/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 24mm 6 pt Metric Socket, 6 Points (J7424M)
- INSIZE Micrometer Stand, 6-27/64" Overall L (6301)
- KO-KEN Bit Socket TORX T27 90mm 3/8 Sq. Drive (13025.90-T27)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- KODIAK CUTTING TOOLS 11/32 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403563)
- KODIAK CUTTING TOOLS #10 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403783)
- KODIAK CUTTING TOOLS #54 Carbide Drill Screw Machine Length ALTIN Coated (5518568)
- KODIAK CUTTING TOOLS #18 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt (5534496)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- DRILL AMERICA Y Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCOY)
- Kodiak Cutting Tools Drill Bits