Shop All Hand Reamers
Kodiak Cutting Tools
#37 Cobalt Reamer Right-Hand Spiral
Mfr # 5490529
Zoro # G8568685
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.1040 (#37)
- Drill Bit Size 0.1040 (#37)
- Drilling Length .0950
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490529
- Zoro # G8568685
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1040 (#37) |
Drill Bit Size | 0.1040 (#37) |
Drilling Length | .0950 |
Shank Diameter | 0.095 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Tweezers, Plastic, 3C (18517)
- JOHNSON LEVEL & TOOL Rafter Square, Aluminum, 7 In (1904-0700)
- SUPERCUT 124.5-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (203516)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 15mm Deep Length, Chrome Socket (D008215)
- KODIAK CUTTING TOOLS .374 O/U Cobalt Reamer Right-Hand Spiral (5491574)
- KODIAK CUTTING TOOLS 23/32 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497316)
- KODIAK CUTTING TOOLS 3/8 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497195)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 15/32 High Speed Steel Reamer Right-Hand Spiral (5489847)
- KODIAK CUTTING TOOLS 7/32 Cobalt Reamer Right-Hand Spiral (5491101)
- YANKEE Reamer, Hand Reamer, 0.2500 In (400-0.25)
- Kodiak Cutting Tools Hand Reamers