Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3680 (U) Carbide Reamer Standard Sizes
Mfr # 5461742
Zoro # G9186557
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.3680 (U)
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.3680 (U)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461742
- Zoro # G9186557
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3680 (U) |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3680 (U) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK HAND TOOLS Replacement Tips for Pliers, Replacement (7617-9)
- RIDGID Pipe Extractor, 1/4 In (81)
- RIDGID Fitting Brush, 1 In, PK3 (93727)
- SUPERCUT 105-inch x 0.1875-inch x 0.025 x 4 TPI Carbon Tool Steel Blade (456004)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Kodiak Cutting Tools Carbide Chucking Reamers