Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3670 Carbide Reamer Decimal Size
Mfr # 5461731
Zoro # G9186137
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.367
- Number of Flutes 6
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461731
- Zoro # G9186137
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.367 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.367 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/4 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2075x12)
- INSIZE Radius Gage Set, Range 1/64 to 1/2" (4804-25E)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- WIHA Insulated Tool Set, 5 pc. (32875)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- Kodiak Cutting Tools Reamers