Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.367 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478880
Zoro # G8572149
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 7
- Size 0.367
- Material High Speed Steel
- Drill Bit Size 0.367
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478880
- Zoro # G8572149
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.367 |
Drill Bit Size | 0.367 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC 9/64 (44409)
- CENTURY DRILL & TOOL SDS Max Drill Bit, 1-3/8x18x23in, 4-Cutter (83719)
- BOSCH Hole Saws, 3 3/4" dia., Shank Size 1/4 (HBT375)
- WESTWARD 1/2 in Drive, 27mm Hex Metric Socket, 6 Points (53YV18)
- KODIAK CUTTING TOOLS .504 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481729)
- KODIAK CUTTING TOOLS .4985 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481641)
- KODIAK CUTTING TOOLS #18 HSS Chucking Reamer Straight Flute Straight Shank (5483599)
- KODIAK CUTTING TOOLS .1555 HSS Chucking Reamer Straight Flute Straight Shank (5474810)
- KODIAK CUTTING TOOLS .509 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481795)
- KODIAK CUTTING TOOLS #39 HSS Chucking Reamer Straight Flute Straight Shank (5483269)
- KODIAK CUTTING TOOLS 10.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484402)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers