Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.366 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478858
Zoro # G8586060
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 7
- Material High Speed Steel
- Size 0.366
- Drilling Length 0.3105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478858
- Zoro # G8586060
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.366 |
Drilling Length | 0.3105 |
Drill Bit Size | 0.366 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING VW Audi Strut Nut Socket (A444)
- MOODY TOOL Mag Handle Slot/Awl Set, 6 Pc (58-0174)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YT62)
- KODIAK CUTTING TOOLS 1-3/32 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485447)
- KODIAK CUTTING TOOLS .4995 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481652)
- KODIAK CUTTING TOOLS .751 O/U HSS Chucking Reamer Straight Flute Straight Shank (5485018)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KODIAK CUTTING TOOLS .563 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481861)
- KODIAK CUTTING TOOLS .066 HSS Chucking Reamer Straight Flute Straight Shank (5473182)
- CLEVELAND Chucking Reamer, 7/16 In., 6 Flute, HSS (C25947)
- Kodiak Cutting Tools Reamers