Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3650 Carbide Reamer Decimal Size
Mfr # 5461709
Zoro # G9185960
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Size 0.365
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.365
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461709
- Zoro # G9185960
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.365 |
Drill Bit Size | 0.365 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2? Drive 18? Ratchet (48-22-9050)
- KT PRO TOOLS Flare Nut Wrench Set, SAE, 6 Piece (A1301SR)
- CLE-LINE Spiral Point Tap Plug, 2 Flutes (C62154)
- PROTO $Single Edge Razor Blades (100/BX) (PO11-515)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Kodiak Cutting Tools Reamers