Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3640 Carbide Reamer Decimal Size
Mfr # 5461698
Zoro # G9185656
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/2
- Number of Flutes 6
- Size 0.364
- Drill Bit Size 0.364
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461698
- Zoro # G9185656
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.364 |
Drill Bit Size | 0.364 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita® DA3010F, 3/8" Angle Drill 4 AMP, 0-2,400 RPM, var. spd., reversible, L.E.D. Light (DA3010F)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2150T)
- INGERSOLL-RAND Air Orbital Sander, 1.9lb, 0.3 hp, 3/32 in (5152-5-HL)
- YANKEE Chucking Reamer, 0.2490 In., 6 Flute, HSS (333-0.249)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- Kodiak Cutting Tools Carbide Chucking Reamers