Shop All Carbide End Mills
Kodiak Cutting Tools
3/64 Solid Micrograin 2 Flute Carbide Endmill Single End
Mfr # 5429589
Zoro # G8657847
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1/8
- Number of Flutes 2
- Size 0.0469 (3/64)
- Drill Bit Size 0.0469 (3/64)
- Drilling Length 1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5429589
- Zoro # G8657847
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 1/8 |
Size | 0.0469 (3/64) |
Drill Bit Size | 0.0469 (3/64) |
Drilling Length | 1/8 |
Details
Number of Flutes | 2 |
Description
These Kodiak Cutting Tools® square end two flute carbide end milling cutters feature a 30 helix angle and are center cutting for plunging, slotting and profiling. As with all of our solid carbide tools, these end mills are manufactured using state-of-the-art machinery, manufacturing processes and inspection techniques, making them the preferred choice of carbide endmills for machinists wanting to produce high quality parts with maximum tool life.
Premium Sub-Micrograin Solid Carbide End Mill 2 Flute Square End Single End 30° Helix Regular Length Center Cutting Carbide Endmill
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
View Carbide End Mill Speeds & FeedsCarbide End Mill TolerancesSize RangeDiameterShank1/64"-7/64"+.000, -.001-.0001,-.0004 ISO H61/8"-1/2"+.000, -.002-.0001,-.0004 ISO H69/16"-1"+.000, -.003-.0001,-.0004 ISO H6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 60PC NITRO DRILL BIT SET #1-#60 (400N60)
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade (477436)
- INSIZE Machinist Square, 12 x 8" Sz (4707-300)
- SUPERCUT 144-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (253139)
- KODIAK CUTTING TOOLS 0.062 Kodiak 3 Flute Long Micro Carbide End Mill (5561650)
- KODIAK CUTTING TOOLS 3/8 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545964)
- KODIAK CUTTING TOOLS 1/2 VI Pro 4 Flute Carbide Endmill Stub ALCRO-MAX Coated (5545975)
- KODIAK CUTTING TOOLS 13/64 Carbide Endmill 4 Flute Single End ALTIN Coated (5466461)
- KODIAK CUTTING TOOLS 1/4 5 Flute Carbide Endmill Stub Length 45 Deg. ALTIN w/Corner Radius (5449312)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Extra Long w/Corner Radius ALTIN Coated (5455538)
- GS TOOLING 3/4" Diameter x 3/4" Shank 4-Flute Regular Length Yellow Series Carbide End Mills (102856)
- Kodiak Cutting Tools Carbide End Mills