Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3630 Carbide Reamer Decimal Size
Mfr # 5461687
Zoro # G9185699
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Material Carbide
- Size 0.363
- Number of Flutes 6
- Drill Bit Size 0.363
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461687
- Zoro # G9185699
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.363 |
Drill Bit Size | 0.363 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Power Tip, No. 2, 12" (35795)
- DIABLO Freud 3/4 in. D X 3/4 in. X 2-1/8 in. L Carbide Double Flute Straight Router Bit (04-140)
- KRAFT TOOL Magnesium Bull Float, Square End, 72x8" (CC761-01)
- BON TOOL Bon 11-281 Side Bracket, 20" (11-281)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- Kodiak Cutting Tools Reamers