Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3620 Carbide Reamer Decimal Size
Mfr # 5461676
Zoro # G9186049
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.362
- Overall Length 3-1/2
- Drill Bit Size 0.362
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461676
- Zoro # G9186049
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.362 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.362 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 3/8 In (TCQJD12A-80)
- DRILL AMERICA #50 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN50)
- MILWAUKEE TOOL 14/18 TPI Standard Deep Cut Portable Band Saw Blade 3PK (48-39-0561)
- PROTO 3-Way Crossarm Threaded 3/4" - 12 Acme (J4227CA)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Kodiak Cutting Tools Reamers