Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3600 Carbide Reamer Decimal Size
Mfr # 5461654
Zoro # G9186417
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Size 0.36
- Overall Length 3-1/2
- Drill Bit Size 0.360
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461654
- Zoro # G9186417
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.36 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.360 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Cross Pein Hammer, 2 lb., 14-1/2, Hickory (S32)
- SK PROFESSIONAL TOOLS Extension Set 1/4" Dr, 2 in, 3 in, 6 in, 8 in, 10 in, 14 in L, 6 Pieces, Chrome (4916T)
- APEX TOOL GROUP Impact Drive Socket Adapter, 3/8", Male (CAVAD224)
- GREENLEE Measuring Tape, Conduit, 3000 Ft x 3/16 In (435)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- Kodiak Cutting Tools Carbide Chucking Reamers