Shop All Stub Drills
Kodiak Cutting Tools
#36 Screw Machine Drill Cobalt ALTIN Coated 135 Deg. Split Pt
Mfr # 5534694
Zoro # G8648449
product price: $52.25
/pk 12, $4.35/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1065 (#36)
- Size 0.1065 (#36)
- Overall Length 1-13/16
- Number of Flutes 2
- Drilling Length 13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5534694
- Zoro # G8648449
- Country of Origin United States
- Category Stub Drills
Dimensions
Drill Bit Size | 0.1065 (#36) |
Size | 0.1065 (#36) |
Overall Length | 1-13/16 |
Drilling Length | 13/16 |
Length of Cut | 13/16 |
Overall Length In | 1-13/16 in |
Details
Number of Flutes | 2 |
Flutes | 2 |
Coating | ALTIN |
Description
M42 Cobalt for better performance in harder to drill materials.135 Degree Point Cobalt Drill Bit Split Point Industry Standard Type-J Cobalt Drill Bit Bronze / Straw Color Indented shank indentifies drill bits as cobalt Screw Machine Length Cobalt Standard Wire Size Drill Bits ALTiN Coated for Maximum Tool Life
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth (EHKL12)
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U75XT006AA2)
- HHIP 1/8 To 3/4" By 8ths 6 Piece 5C Collet Set (3900-0012)
- J.W. WINCO GN617-10-M20X1.5-AK Indexing Plunger (617-10-M20X1.5-AK)
- KODIAK CUTTING TOOLS 13/32 Carbide Drill Screw Machine Length (5441733)
- KODIAK CUTTING TOOLS 27/64 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402353)
- KODIAK CUTTING TOOLS 3/16 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403453)
- KODIAK CUTTING TOOLS #18 Drill Screw Machine Length Cobalt 135 Deg. Split Pt (5403871)
- KODIAK CUTTING TOOLS 1/2 Drill Screw Machine Length NAS Type C 135 Deg. Split Pt (5402408)
- KODIAK CUTTING TOOLS 5/32 Screw Machine Drill Cobalt ALTIN Coat 135 Deg Split Pt (5534056)
- NACHI SG-ESS Stub Length Drill - R (1363530)
- Kodiak Cutting Tools Drill Bits