Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3594 (23/64) Carbide Reamer Standard Sizes
Mfr # 5461643
Zoro # G9185464
Free Shipping & Returns
$96.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.3594 (23/64)
- Drill Bit Size 0.3594 (23/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461643
- Zoro # G9185464
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3594 (23/64) |
Drill Bit Size | 0.3594 (23/64) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Splitting Wedge, Single Bit, Brass (63305013002)
- FREUD Straight Router Bit, 1-1/4" Cutting L (04-126)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134170001)
- WESTCOTT Rulers, 6"/15 cm Flexible Inch/Metric Ruler- Bulk Packed (18-BP)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- Kodiak Cutting Tools Reamers