Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3590 Carbide Reamer Decimal Size
Mfr # 5461632
Zoro # G9185629
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.359
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.359
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461632
- Zoro # G9185629
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.359 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.359 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Hollow Punch, Rnd, Steel, 42mm x 1-11/16 In (50574)
- OTC 3/4 in Drive, 4-13/16" 8 pt SAE Socket, 8 Points (1941)
- WIDIA Spiral Flute Tap, 9/16"-18, Bottoming, UNJF, 3 Flutes, TiCN (VTSFT-TC5167)
- CEMENTEX 5Pc Insulated Battery Kit (ITS-5BK)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- Kodiak Cutting Tools Reamers