Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3580 (T) Carbide Reamer Standard Sizes
Mfr # 5461621
Zoro # G9185586
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.3580 (T)
- Material Carbide
- Overall Length 3-1/2
- Drill Bit Size 0.3580 (T)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461621
- Zoro # G9185586
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.3580 (T) |
Overall Length | 3-1/2 |
Drill Bit Size | 0.3580 (T) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Socket Extension 3/8" Dr, 18 in L, 1 Pieces, Chrome (54PR08)
- CURRENT TOOLS 3/8" - 3/4" x 4-13/16" Draw Stud for Knock-Outs (1581)
- MOODY TOOL Long Hex Driver, Fixed ESD-Safe, .035" (51-2421)
- FELO Ergonic Screwdriver Set (17-Piece) (0715761391)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Kodiak Cutting Tools Carbide Chucking Reamers