Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.357 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478671
Zoro # G8568816
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.357
- Number of Flutes 6
- Material High Speed Steel
- Overall Length 7
- Drill Bit Size 0.357
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478671
- Zoro # G8568816
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.357 |
Overall Length | 7 |
Drill Bit Size | 0.357 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Number of Flutes | 6 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Pin Punch, 3mm x 130mm (000310003)
- GREENLEE Cable Cutter, 718 (718)
- WALTER Pipe Tap, 3/4"-14, Plug, 4 Flutes, G (24460-G3/4)
- CRAFTSMAN Sockets, 3/8" Drive Phillips #1 Screwdri (CMMT44369)
- KODIAK CUTTING TOOLS .424 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480035)
- KODIAK CUTTING TOOLS .347 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478462)
- KODIAK CUTTING TOOLS 35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484666)
- KODIAK CUTTING TOOLS .142 HSS Chucking Reamer Straight Flute Straight Shank (5474568)
- KODIAK CUTTING TOOLS #46 HSS Chucking Reamer Straight Flute Straight Shank (5483170)
- KODIAK CUTTING TOOLS .3545 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478616)
- ZORO SELECT Chucking Reamer, 12mm, 6 Flute, HSS (13H736)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers