Shop All Reduced Shank Drill Bits
Kodiak Cutting Tools
35/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt
Mfr # 5421097
Zoro # G8568764
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5469 (35/64)
- Size 0.5469 (35/64)
- Overall Length 6
- Number of Flutes 2
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5421097
- Zoro # G8568764
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 0.5469 (35/64) |
Size | 0.5469 (35/64) |
Overall Length | 6 |
Drilling Length | 1/2 |
Details
Number of Flutes | 2 |
Description
High Speed SteelReduced Shank Drill
1/2 Inch Shank with 3 Flats 118° Split Point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC WRENCH GLAND NUT 2TO 6IN 34IN DRIVE (OTC1266)
- WIDIA Spiral Flute Tap, 1/2"-13, Semi-Bottoming, UNF, 3 Flutes, Bright (VTSFT5080)
- PANAVISE Circuit Board Holder, Weighted, 12 In (333)
- H & H INDUSTRIAL PRODUCTS Dasqua Ultra Precision 23 Hole 1-2-3 Block Set (8407-0005)
- KODIAK CUTTING TOOLS 25/32 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421614)
- KODIAK CUTTING TOOLS 49/64 Reduced 1/2 Shank Drill 118 Deg. Pt (5420767)
- KODIAK CUTTING TOOLS 7/8 Reduced 1/2 Shank Drill Cobalt 118 Deg. Split Pt (5421680)
- KODIAK CUTTING TOOLS 61/64 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421383)
- KODIAK CUTTING TOOLS 17/32 Reduced 1/2 Shank Drill with 3 Flats 118 Deg. Split Pt (5421086)
- KODIAK CUTTING TOOLS 1-5/16 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5421031)
- CARRAND Ultimate Brush (CRD92047)
- Kodiak Cutting Tools Drill Bits