Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
35/64 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5484666
Zoro # G8591785
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5469 (35/64)
- Overall Length 8
- Number of Flutes 8
- Material High Speed Steel
- Drill Bit Size 0.5469 (35/64)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5484666
- Zoro # G8591785
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.5469 (35/64) |
Overall Length | 8 |
Drill Bit Size | 0.5469 (35/64) |
Drilling Length | .4355 |
Length of Cut | 2 |
Shank Diameter | 0.4355 |
Details
Number of Flutes | 8 |
Material | High Speed Steel |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .2501-.5000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Blind Tap, Steel (GN4C----5SAB-21)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield Threading 2 In Outside Diameter 3/4-10UNC (400625)
- BOSCH Standard Spade Set, 1/4-1 1/2, 6 L, 13 Pc (DSB5013P)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- KODIAK CUTTING TOOLS .0765 HSS Chucking Reamer Straight Flute Straight Shank (5473369)
- KODIAK CUTTING TOOLS #27 HSS Chucking Reamer Straight Flute Straight Shank (5483478)
- KODIAK CUTTING TOOLS .873 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482378)
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- KODIAK CUTTING TOOLS .0945 HSS Chucking Reamer Straight Flute Straight Shank (5473699)
- DRILL AMERICA .0950 HSS Straight Shank Chucking Reamer (DWRR.0950)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers