Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3543 (9MM) Carbide Reamer Standard Sizes
Mfr # 5461577
Zoro # G9183468
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Number of Flutes 6
- Size 0.3543 (9.0mm)
- Material Carbide
- Drill Bit Size 0.3543 (9.0mm)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461577
- Zoro # G9183468
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3543 (9.0mm) |
Drill Bit Size | 0.3543 (9.0mm) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT38)
- INGERSOLL-RAND Buster, Rivet, 40 CFM (9001)
- K-TOOL INTERNATIONAL SAE Combo Wrench Set, 12Pt, 14 pcs. (KTI-41014)
- PROTO Retaining Ring Pliers, 0.047In Tip, 45 Deg (J373)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Kodiak Cutting Tools Carbide Chucking Reamers