Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3520 Carbide Reamer Decimal Size
Mfr # 5461544
Zoro # G9183949
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.352
- Overall Length 3-1/2
- Material Carbide
- Number of Flutes 6
- Drill Bit Size 0.352
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461544
- Zoro # G9183949
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.352 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.352 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/8" Threaded Steel Hawg Cutter (49-57-1625)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-O (44385)
- DRILL AMERICA 13/16in-14 UNS HSS Plug Tap and 3/4in HSS 1/2in Shank Drill Bit Kit (POUFS13/16-14)
- DRILL AMERICA 5/64" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST5/64)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Kodiak Cutting Tools Reamers