Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3510 Carbide Reamer Decimal Size
Mfr # 5461533
Zoro # G9185175
Free Shipping & Returns
$97.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Size 0.351
- Overall Length 3-1/2
- Number of Flutes 6
- Drill Bit Size 0.351
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461533
- Zoro # G9185175
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.351 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.351 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit (BAT20CD1)
- MADISON Wire Pulling Device, Steel, Silver, 4.63" L (104)
- PROTO 3/4 in Drive, Triple Square SAE Socket, 12 Points (J5532N)
- PACIFIC HANDY CUTTER Tool Pouch, Tool Pouch, Black, Nylon, 1 Pockets (UKH324)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- Kodiak Cutting Tools Reamers