Shop All Combined Drill & Countersinks
Kodiak Cutting Tools
350 N00000 DE CS&CS 60 COAT ALTIN
Mfr # 5419466
Zoro # G8668776
product price: $98.29
/pk 6, $16.38/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #00000
- Overall Length 1/8
- Number of Flutes 2
- Drill Bit Size #00000
- Drilling Length 0.010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5419466
- Zoro # G8668776
- Country of Origin United States
- Category Combined Drill & Countersinks
Dimensions
Size | #00000 |
Overall Length | 1/8 |
Drill Bit Size | #00000 |
Drilling Length | 0.010 |
Drill Diameter | 0.01 |
Details
Number of Flutes | 2 |
Description
60 DegreeDouble-End Combined Drill and Countersink Tool
High Speed Steel
ALTIN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Quill Feed Handle For Milling Machine (Z9900)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-150mm/0-6" Digital Caliper (1804-1065)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- LANSKY SHARPENERS Crock Stick Multi-Sharpener, LTRIM (LANLTRIM)
- DRILL AMERICA #8 Regular HSS Combined Drill Bit and Countersink (DEWCCD8)
- KEO Drill/Countersink, 90 deg., 3/4in dia., TiN (53349-TIN)
- CENTURY DRILL & TOOL Countersink Replacement Drill, 7/64" (37904)
- HHIP #000 M42 8% Cobalt Combined Drill & Countersink 60 Degree (5000-3020)
- HHIP #5 3/16 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2187)
- KEO Drill/Countersink, 6 FL, 82 deg, 1-1/4in, RH (55032-TIN)
- DEWALT #8 Countersink with 11/64" Drill Bit (DW2568)
- Kodiak Cutting Tools Combined Drill & Countersinks