Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#35 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt
Mfr # 5409756
Zoro # G8596956
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1100 (#35)
- Size 0.1100 (#35)
- Overall Length 2-5/8
- Number of Flutes 2
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5409756
- Zoro # G8596956
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1100 (#35) |
Size | 0.1100 (#35) |
Overall Length | 2-5/8 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 2 |
Description
Jobber Length Black & Gold
Heavy Duty Wire Gauge (Number) Sizes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/4 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Insulated (D248-8-INS)
- SUNEX Sunex Tools 9726 38 PC. Mini Ratchet & Bit Set W/ Aluminum Case (9726)
- PROTO Satin Flare-Nut Wrench 7 x 8 mm - 6 Point (J3707M)
- DRILL AMERICA 9/16"-24 Carbon Steel Hex Die (DWTSH9/16-24)
- KODIAK CUTTING TOOLS #56 Jobber Length Drill Oxided 118 Deg. Pt (5405719)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill (5440171)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS #21 Jobber Length Drill Black & Gold HD 135 Deg. Split Pt (5409602)
- KODIAK CUTTING TOOLS #21 Carbide Jobber Length Drill ALTIN Coated (5528171)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- BOSCH JOBBER DRILL 1404 1/16 (VA10204)
- Kodiak Cutting Tools Jobber Length Drill Bits