Shop All Taper Length Drill Bits
Kodiak Cutting Tools
#35 Drill Taper Length 118 Deg. Pt
Mfr # 5414948
Zoro # G8567109
product price: $160.99
/pk 12, $13.42/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.1100 (#35)
- Overall Length 5-1/8
- Number of Flutes 2
- Drilling Length 2-3/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5414948
- Zoro # G8567109
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Size | 0.1100 (#35) |
Size | 0.1100 (#35) |
Overall Length | 5-1/8 |
Drilling Length | 2-3/4 |
Details
Number of Flutes | 2 |
Description
Made with Premium Grade High Speed Steel118 Degree Point Angle Single Point Drill Bit Taper Length for Longer Holemaking Applications Sold in package sizes as shown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Die cast Torpedo Level w/360 Degree Locking Vial (48-22-5210)
- WILLIAMS 1/2" Drive Flex Handle, Industrial Black (SB-40AA)
- CLEVELAND Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14593)
- MILWAUKEE TOOL Brush w/Shunt Assembly (22-18-0075)
- KODIAK CUTTING TOOLS 25/32 Drill Taper Length 118 Deg. Pt (5414200)
- KODIAK CUTTING TOOLS #7 Drill Taper Length 118 Deg. Pt (5414640)
- KODIAK CUTTING TOOLS 51/64 Drill Taper Length 118 Deg. Pt (5414211)
- DRILL AMERICA 17/32" Cobalt Steel Taper Length Drill Bit (DWDTLCO17/32)
- OSG Taper L Drill Bit, 155.00mm L, 7.90mm dia. (653028012)
- OSG Screw Machine Drill, Taper, #25 (HP258-1496)
- CLEVELAND 118° HSS Parabolic Taper Length Drill Cleveland 2565 Bright HSS RHS/RHC 3/8 (C16078)
- Kodiak Cutting Tools Drill Bits