Shop All Hand Reamers
Kodiak Cutting Tools
#35 Cobalt Reamer Right-Hand Spiral
Mfr # 5490562
Zoro # G8571205
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7/8
- Number of Flutes 4
- Size 0.1100 (#35)
- Drill Bit Size 0.1100 (#35)
- Drilling Length .1030
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5490562
- Zoro # G8571205
- Country of Origin United States
- Category Hand Reamers
Dimensions
Overall Length | 7/8 |
Size | 0.1100 (#35) |
Drill Bit Size | 0.1100 (#35) |
Drilling Length | .1030 |
Shank Diameter | 0.103 |
Details
Number of Flutes | 4 |
Description
Right Hand Spiral FluteStraight Shank
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Cobalt
Cobalt Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- APEX TOOL GROUP Tapes 100-Ft Lufkin Measuring (ST100-07)
- WIHA Prec. Screwdriver, Slotted, 2.0mm x 1-5/8 (26020)
- PFERD 10" Milled Tooth Hand File, Tanged - Bastard Cut (13001)
- KODIAK CUTTING TOOLS 15/32 Cobalt Reamer Right-Hand Spiral (5491783)
- KODIAK CUTTING TOOLS #14 High Speed Steel Reamer Right-Hand Spiral (5488967)
- KODIAK CUTTING TOOLS .2480 Cobalt Reamer Right-Hand Spiral Dowel Pin Sizes (5492410)
- KODIAK CUTTING TOOLS 5/16 High Speed Steel Hand Reamer Straight Flute Straight Shank (5497173)
- KODIAK CUTTING TOOLS .501 O/U High Speed Steel Reamer Right-Hand Spiral (5489913)
- KODIAK CUTTING TOOLS 13/16 High Speed Steel Reamer Right-Hand Spiral (5490023)
- KODIAK CUTTING TOOLS .3135 O/U High Speed Steel Reamer Right-Hand Spiral (5489484)
- Kodiak Cutting Tools Reamers