Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3490 Carbide Reamer Decimal Size
Mfr # 5461511
Zoro # G9184280
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.349
- Material Carbide
- Drill Bit Size 0.349
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461511
- Zoro # G9184280
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.349 |
Drill Bit Size | 0.349 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Forstner Bit, 3/8In (FB006)
- ZORO SELECT End Mill, 5/16" Dia, 2" Cut, Carbide (273-314000D)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- MILWAUKEE TOOL M12 3/8" Ratchet (Tool Only) (2457-20)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- Kodiak Cutting Tools Reamers