Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3480 (S) Carbide Reamer Standard Sizes
Mfr # 5461500
Zoro # G9184186
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 3-1/2
- Size 0.3480 (S)
- Number of Flutes 6
- Drill Bit Size 0.3480 (S)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461500
- Zoro # G9184186
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3480 (S) |
Drill Bit Size | 0.3480 (S) |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MBASD)
- FEIN Oscillating Tool Kit, 120 V AC, Corded, 3.4 Degrees Oscillation Angle (MM 500 PLUS Q-START SET)
- PROTO Long Drive Pin Punch, 7/32 in. Tip (J48732LS2)
- PROTO Ignition Open End Wrench, 15/32" Head Sz (J3148)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- Kodiak Cutting Tools Carbide Chucking Reamers