Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3475 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478473
Zoro # G8563496
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Speed Steel
- Overall Length 7
- Size 0.3475
- Number of Flutes 6
- Drill Bit Size 0.3475
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478473
- Zoro # G8563496
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 7 |
Size | 0.3475 |
Drill Bit Size | 0.3475 |
Drilling Length | 0.3105 |
Shank Diameter | 0.3105 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Clamping Kit, 3/4, 5/8-11 Stud, 54 pcs (19T336)
- CS UNITEC Non Sparking Wedge Banana w/ Lanyard Hole, Beryllium Copper (EX1101BH-20B)
- RIDGID GFCI Cord, 13A/125V (50507)
- STAHLWILLE TOOLS Double ended ring Wrench Size 8 x 10 mm L.180 mm (41040810)
- KODIAK CUTTING TOOLS .3165 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477824)
- KODIAK CUTTING TOOLS .0845 HSS Chucking Reamer Straight Flute Straight Shank (5473512)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- KODIAK CUTTING TOOLS .0285 HSS Chucking Reamer Straight Flute Straight Shank (5472555)
- KODIAK CUTTING TOOLS .623 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481938)
- KODIAK CUTTING TOOLS .63 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482697)
- DRILL AMERICA 41/64" HSS Straight Shank Straight Flute Chucking Reamer (DWRR41/64)
- Kodiak Cutting Tools Reamers