Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3470 Carbide Reamer Decimal Size
Mfr # 5461489
Zoro # G9185638
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Material Carbide
- Size 0.347
- Overall Length 3-1/2
- Drill Bit Size 0.347
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461489
- Zoro # G9185638
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.347 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.347 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 56.875-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (334005)
- STANLEY ENGINEERED FASTENING Air Thread Insert Tool, Industrial Duty (74202-00003)
- ZORO SELECT Head Set, M6, 45mm, SSG-802 (HS-M6)
- MAKITA CHUCK KEY FOR 6000LR-6510LVR (MP763414-1)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .5020 Carbide Reamer Decimal Size (5463436)
- Kodiak Cutting Tools Carbide Chucking Reamers