Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3460 Carbide Reamer Decimal Size
Mfr # 5461478
Zoro # G9183370
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 6
- Size 0.346
- Overall Length 3-1/2
- Material Carbide
- Drill Bit Size 0.346
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461478
- Zoro # G9183370
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.346 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.346 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- POWERBUILT 3/8" Drive 3Mm Hex Bit Socket (648323)
- DAVIES Three Prong Clamp Knob, 1/4-20 Thread Size, 1.00"L, GP Phenolic (3035BC)
- EKLIND SAE Plain Ball Hex Key, 5/64" Tip Size, 3 3/16 in Long, 39/64 in Short, 10 PK (18205)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Kodiak Cutting Tools Carbide Chucking Reamers