Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3450 Carbide Reamer Decimal Size
Mfr # 5461467
Zoro # G9183854
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.345
- Number of Flutes 6
- Overall Length 3-1/2
- Material Carbide
- Drill Bit Size 0.345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461467
- Zoro # G9183854
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.345 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.345 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Flute Slow Spiral Flute Modified Bottoming TinCoated (H9623)
- KRAFT TOOL Cement Finish Trowel, CamelBack, 20x5" (CF232C)
- OSG Straight Flute Hand Tap , M5-0.80 , Plug , 4 Flutes, Metric Coarse (1970700)
- YG-1 TOOL CO 3 Fluted Spiral Pointed Plug Super Hss Hardslick Coated (O1323)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers