Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3440 Carbide Reamer Decimal Size
Mfr # 5461456
Zoro # G9183930
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.344
- Drill Bit Size 0.344
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461456
- Zoro # G9183930
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.344 |
Drill Bit Size | 0.344 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Robox Plier Set. Three-Part Plier Set (1000002189)
- PROTO Combination Wrench, 29-1/2" Length (J1272)
- J.W. WINCO DIN464-M4-20 Knurled Thumb Screw (4N20F50)
- HHIP 5/16" (8mm) Square Standard Chuck T-Wrench (3900-4866)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Kodiak Cutting Tools Reamers