Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3438 (11/32) Carbide Reamer Standard Sizes
Mfr # 5461445
Zoro # G9184974
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2
- Size 0.3438 (11/32)
- Number of Flutes 6
- Material Carbide
- Drill Bit Size 0.3438 (11/32)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461445
- Zoro # G9184974
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.3438 (11/32) |
Drill Bit Size | 0.3438 (11/32) |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKET BOSS Wrench Roll (70040)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88616)
- PALMGREN 3" Cross Vise (9630303)
- WILTON Se Black 1755 Trdsmn & Bash 20416 (1755 SE)
- KODIAK CUTTING TOOLS .0938 (3/32) Carbide Reamer Standard Sizes (5458112)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- Kodiak Cutting Tools Carbide Chucking Reamers