Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.3435 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478385
Zoro # G8585406
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.3435
- Material High Speed Steel
- Number of Flutes 6
- Overall Length 6
- Drill Bit Size 0.3435
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478385
- Zoro # G8585406
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 0.3435 |
Overall Length | 6 |
Drill Bit Size | 0.3435 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- INSIZE Digital Caliper, SS, 9-6"/24-150mm Range (1121-150A)
- WESTWARD HSS Thread Die, 1 1/2 In, M12, 1.75 Pitch (10T896)
- KO-KEN Socket TORX E14 32mm Magnet 3/8 Sq. Drive (13425EG-E14)
- KODIAK CUTTING TOOLS .3855 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479232)
- KODIAK CUTTING TOOLS .1965 HSS Chucking Reamer Straight Flute Straight Shank (5475514)
- KODIAK CUTTING TOOLS .383 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479177)
- KODIAK CUTTING TOOLS 1" High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485403)
- KODIAK CUTTING TOOLS .474 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481102)
- KODIAK CUTTING TOOLS .305 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5477626)
- KODIAK CUTTING TOOLS .452 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5480618)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers