Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3430 Carbide Reamer Decimal Size
Mfr # 5461434
Zoro # G9184700
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 0.343
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Drill Bit Size 0.343
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461434
- Zoro # G9184700
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.343 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.343 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide (21WN14)
- GUARDAIR Pistol Grip Air Gun (57S30XB)
- MILWAUKEE TOOL Milwaukee® Shockwave 6 in. Power Bit Phillips #2 (48-32-4802)
- CS UNITEC HEPA Filter set, 2-pack (428956)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- Kodiak Cutting Tools Reamers