Shop All High Speed Steel Chucking Reamers
Kodiak Cutting Tools
.343 High Speed Steel Chucking Reamer Straight Flute Straight Shank
Mfr # 5478374
Zoro # G8587524
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6
- Material High Speed Steel
- Number of Flutes 6
- Size 0.343
- Drill Bit Size 0.343
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5478374
- Zoro # G8587524
- Country of Origin United States
- Category High Speed Steel Chucking Reamers
Dimensions
Overall Length | 6 |
Size | 0.343 |
Drill Bit Size | 0.343 |
Drilling Length | 0.2792 |
Shank Diameter | 0.2792 |
Details
Material | High Speed Steel |
Number of Flutes | 6 |
Description
Straight Flute
Straight Shank
High Speed Steel
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
View Sizes
View Sizes .5001-2.000>
Chucking Reamer Diameter Tolerances:Thru 1/2 1/2 to 5/85/8 to 1-1/21-1/2 to 2+.0002/-.0000+.0003/-.0000+.0001/+.0004+.0002/+.0006
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Dial Torque Wrench, Drive Size 3/4 in. (J6133F)
- KRAFT TOOL Wood Handle w/Wedges for Sledge H, 32 (GG638-01)
- INSIZE Digital Caliper, 0-6"/0-150mm Range (1139-150)
- KIPP Adjustable Handle, Size: 2 5/16-18X30, Zinc Orange RAL 2004, Comp: Stainless Steel (K0123.2A32X30)
- KODIAK CUTTING TOOLS .4385 O/U HSS Chucking Reamer Straight Flute Straight Shank (5484512)
- KODIAK CUTTING TOOLS 24.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5485326)
- KODIAK CUTTING TOOLS .505 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5481751)
- KODIAK CUTTING TOOLS .379 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479089)
- KODIAK CUTTING TOOLS .107 HSS Chucking Reamer Straight Flute Straight Shank (5473908)
- KODIAK CUTTING TOOLS .127 HSS Chucking Reamer Straight Flute Straight Shank (5474271)
- KODIAK CUTTING TOOLS .407 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479672)
- Kodiak Cutting Tools High Speed Steel Chucking Reamers