Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3420 Carbide Reamer Decimal Size
Mfr # 5461423
Zoro # G9183425
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.342
- Number of Flutes 6
- Overall Length 3-1/2
- Material Carbide
- Drill Bit Size 0.342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461423
- Zoro # G9183425
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Size | 0.342 |
Overall Length | 3-1/2 |
Drill Bit Size | 0.342 |
Drilling Length | 1-1/4 |
Details
Number of Flutes | 6 |
Material | Carbide |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- PERFORMANCE TOOL Bag/Tote, Tool Bag, 18" 36 Pocket, 36 Pockets (WLMW88986)
- ZORO SELECT Chucking Reamer, 13/32 In., 6 Flute, HSS (11V332)
- WESTWARD Silver/Deming Drill, 7/8,118 Deg (6WUX9)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- Kodiak Cutting Tools Reamers