Shop All Carbide Chucking Reamers
Kodiak Cutting Tools
.3400 Carbide Reamer Decimal Size
Mfr # 5461401
Zoro # G9183705
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Number of Flutes 6
- Overall Length 3-1/2
- Size 0.34
- Drill Bit Size 0.340
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5461401
- Zoro # G9183705
- Country of Origin United States
- Category Carbide Chucking Reamers
Dimensions
Overall Length | 3-1/2 |
Size | 0.34 |
Drill Bit Size | 0.340 |
Drilling Length | 1-1/4 |
Details
Material | Carbide |
Number of Flutes | 6 |
Description
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL MEGADORA Screwdriver Extra Long Type No. (900S6400)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 46 mm Size, Standard Socket, Black Phosphate (49-66-6384)
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1792887)
- TEKTON 14-Tool 3/8 Inch Drive Flare Nut Crowfoot Wrench Organizer Rack, Black (5/16 - 1-1/16 in.) (ORG25114)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- Kodiak Cutting Tools Carbide Chucking Reamers