Shop All Carbide End Mills
Kodiak Cutting Tools
3/4 VI Pro Carbide Endmill 5 Flute ALCRO-MAX w/Corner Radius
Mfr # 5550694
Zoro # G8570977
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4
- Number of Flutes 5
- Corner Radius 0.12
- Size 0.7500 (3/4)
- Drill Bit Size 0.7500 (3/4)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5550694
- Zoro # G8570977
- Country of Origin United States
- Category Carbide End Mills
Dimensions
Overall Length | 4 |
Corner Radius | 0.12 |
Size | 0.7500 (3/4) |
Drill Bit Size | 0.7500 (3/4) |
Drilling Length | 3/4 |
Details
Number of Flutes | 5 |
Coating | AL CRO |
Flats | YES |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO Buffalo tools MPSWEEP 30 Inch Rolling Magnetic Sweeper (MPSWEEP)
- MILWAUKEE TOOL PACKOUT Large Wall Plate (48-22-8487)
- MITUTOYO Micrometer, 0 to 25mm, 0.01, Ratchet (103-137)
- STRAUSS Habilis File, Swiss, 8-21/32 In. L (HB2610D181)
- KODIAK CUTTING TOOLS 3/16 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465724)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Ball Nose TICN Coated (5464855)
- KODIAK CUTTING TOOLS 0.013 2 Flute Carbide Endmill Micro Square End ALTIN Coated (5522770)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Flute Single End Stub ALTIN Coated (5431558)
- KODIAK CUTTING TOOLS 1/8 2 Flute Carbide Endmill Single End Extra Long TICN Coated (5465713)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Double End Stub ALTIN Coated (5436090)
- MICRO 100 Carb End Mill, 9/32 In, 4FL, CC, AlTiN Coat (GEM-281-4X)
- Kodiak Cutting Tools End Mills