Shop All Jobber Length Drill Bits
Kodiak Cutting Tools
#34 Jobber Length Drill Oxided 118 Deg. Pt
Mfr # 5405477
Zoro # G8615460
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 0.1110 (#34)
- Size 0.1110 (#34)
- Overall Length 2-5/8
- Number of Flutes 2
- Drilling Length 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5405477
- Zoro # G8615460
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | 0.1110 (#34) |
Size | 0.1110 (#34) |
Overall Length | 2-5/8 |
Drilling Length | 1-1/2 |
Details
Number of Flutes | 2 |
Description
Oxided
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-20MM)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-064500B)
- KLEIN TOOLS Bucket Bag, Natural, No. 4 Canvas, 2 Pockets (5416TC)
- WILLIAMS Williams Super Combo Wrench, 12 pt., 9/16", Black (1218BSC)
- KODIAK CUTTING TOOLS 13/64 Jobber Length Drill Oxided 118 Deg. Pt (5404762)
- KODIAK CUTTING TOOLS H Carbide Jobber Length Drill ALTIN Coated (5527742)
- KODIAK CUTTING TOOLS #58 Carbide Jobber Length Drill ALTIN Coated (5528578)
- KODIAK CUTTING TOOLS 11/64 Carbide Jobber Length Drill (5439016)
- KODIAK CUTTING TOOLS 5/64 Carbide Jobber Length Drill ALTIN Coated (5527357)
- KODIAK CUTTING TOOLS #46 Carbide Jobber Length Drill ALTIN Coated (5528446)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-G (45777)
- Kodiak Cutting Tools Jobber Length Drill Bits