Shop All Hand Taps
Kodiak Cutting Tools
3/4 Countersink 4 Flute Machine Style 82 Deg.
Mfr # 5413650
Zoro # G8645965
product price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Overall Length 4-1/8
- Drill Bit Size 0.7500 (3/4)
- Size 0.7500 (3/4)
- Drilling Length 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kodiak Cutting Tools
- MFR # 5413650
- Zoro # G8645965
- Country of Origin United States
- Category Hand Taps
Dimensions
Overall Length | 4-1/8 |
Drill Bit Size | 0.7500 (3/4) |
Size | 0.7500 (3/4) |
Drilling Length | 1/2 |
Details
Number of Flutes | 4 |
Description
Made with Premium Grade High Speed Steel
82 Degree Include Angle
Four Flute Machine Countersink Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- PROTO Ratcheting Wrench, Head Size 12mm (JSCVM12)
- DEWALT Cordless Angle Grinder (DCG416VSB)
- TENG TOOLS 3/8INCHDR.HEX.SKT.BIT.METRIC (M381512-C)
- KODIAK CUTTING TOOLS 3/8-16 Standard Hand Tap Fractional (5503641)
- KODIAK CUTTING TOOLS 1/2-20 Standard Hand Tap Fractional (5504488)
- KODIAK CUTTING TOOLS #10-32 Standard Hand Tap Steam Oxide (5502200)
- KODIAK CUTTING TOOLS 1"-8 Standard Hand Tap Fractional (5506006)
- KODIAK CUTTING TOOLS 1/4-28 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499142)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499208)
- NACHI L913 10-32 H3 4FL HSS MACHINE SCREW BOTTOMING HAND TAP (64573)
- Kodiak Cutting Tools Hand Taps